Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # K137A1

  • Zoro # G0845724


product price: $40.79
/ea

Key Features

Material
Brass;Zinc Alloy
Width
2-5/16"
Height
3-5/16"
Finish
Polished Chrome
Faucet Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K137A1
Zoro #
G0845724
UPC #
663370137112
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-5/16"
Height
3-5/16"
Face Dia.
2-5/16"
Item Height (Inch)
3.31
Item Length (Inch)
2.31
Item Width (Inch)
2.31

Details

Item
Shower Head
Material
Brass;Zinc Alloy
Finish
Polished Chrome
Faucet Finish
Polished Chrome
Mounting Type
Wall Mount
Handle Material
Brass
Number of Holes
0
Body Material
Brass
Number of Handles
1
ADA Compliant
false
Features
Changing The Pressure And Flow Is As Simple As Turning The Knob On The Side
Shower Head Type
Adjustable
Standards
ASME 112.18.1
Connection
1/2"-14 NPS
Flow Rate
1.8 gpm
UPC/CUPC Certified
false
Pullout Spray
false
Drain Included
No
Showerhead Included
Yes
Item Weight (lbs)
0.79
DOE Certified
true
Handshower Included
No
Sidespray
false
Pulldown Spray
false
Spout Flow Rate (GPM)
0
Collection
Victorian
Showerhead Flow Rate (GPM)
1.8
Handles Included
true
Prop 65 Label
true
Hose Included
false
Theme
Traditional
Handshower Flow Rate (GPM)
0
CEC Certified
true
Low Lead Compliant
false

Description

K137A1 Jet Spray Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.