Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # KX1541

  • Zoro # G3094816


product price: $29.15
/ea

Key Features

Color
Polished Chrome
Material
Plastic
Length
3.43
Width
2.5
Height
4.93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX1541
Zoro #
G3094816
UPC #
663370573880
Country of Origin
China

Dimensions

Length
3.43
Width
2.5
Height
4.93
Depth
3-7/16"
Face Dia.
4-15/16"
Item Height (Inch)
4.93
Item Length (Inch)
3.43
Item Width (Inch)
2.5

Details

Item
Shower Head
Color
Polished Chrome
Material
Plastic
Weight
0.51
Finish
Polished Chrome
Includes
Shower Head
Valve Type
No Cartridge
Number of Holes
0
Flow Rate
1.8 gpm
ADA Compliant
false
Shower Head Type
Five-Function
Features
Engineering Grade ABS Construction, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, With Light Gray Face Cover, Easy Operation 5 Functions Spray Setting, Standard 1/2" IPS Connection, Steady and Consistent Stream, Meet ASME A112.180.1/CSA B125.1 Requirement
Standards
Meets ASME A112.18.1, ANSI/NSF 61 Sec. 9 cod
Connection
1/2" IPS
Mounting Type
Wall Mount
Showerhead Flow Rate (GPM)
1.8
Hose Included
false
Handles Included
false
UPC/CUPC Certified
false
Drain Included
No
DOE Certified
false
Item Weight (lbs)
0.51
CEC Certified
true
Handshower Flow Rate (GPM)
0
Collection
Vilbosch
Prop 65 Label
false
Handshower Included
No
Low Lead Compliant
false
Showerhead Included
Yes
Theme
Modern
Spout Flow Rate (GPM)
0

Description

Able to transform your bathroom into the retreat you've been dreaming of, bask under the Vilbosch 5-Inch 5-Function Shower Head's sleek design and simplistic nature. Seamlessly switch between spray modes with the easy-to-rotate handle to find your desired mode for relaxation. The premium polished chrome finish adds the ultimate touch for a corrosion-resistant and long-lasting color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.