Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # KX1551

  • Zoro # G0863136


product price: $28.55
/ea

Key Features

Material
Plastic
Width
4-15/16"
Height
3-7/16"
Faucet Finish
Polished Chrome
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX1551
Zoro #
G0863136
UPC #
663370573965
Country of Origin
China

Dimensions

Width
4-15/16"
Height
3-7/16"
Face Dia.
4-15/16"
Item Height (Inch)
4.93
Item Length (Inch)
3.43
Item Width (Inch)
2.5

Details

Item
Shower Head
Material
Plastic
Finish
Polished Chrome
Faucet Finish
Polished Chrome
ADA Compliant
false
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Body Material
ABS
Features
Corrosion-Resistant And Long-Lasting Color, Easy Operation Spray Dial Setting Selection, Easy Operation 5 Functions Spray Setting, Steady And Consistent Stream
Standards
ASME A112.18.1/CSA B125.1
Connection
1/2" IPS
DOE Certified
false
Prop 65 Label
false
Handshower Included
No
Spout Flow Rate (GPM)
0
CEC Certified
true
Showerhead Included
Yes
Drain Included
No
Handles Included
false
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
Hose Included
false
Item Weight (lbs)
0.51
Theme
Modern
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
0
Collection
Vilbosch

Description

KX1551 5 In. 5-Function Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.