Zoro Homepage

Shower Head, Polished Chrome, Wall Mount

  • Mfr # KX251

  • Zoro # G0863294


product price: $39.99
/ea

Key Features

Material
Plastic
Width
5"
Number of Handles
0
Handle Material
Plastic
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX251
Zoro #
G0863294
UPC #
663370249921
Country of Origin
China

Dimensions

Width
5"
Depth
3-7/16"
Face Dia.
5"
Item Width (Inch)
5
Item Length (Inch)
5
Item Height (Inch)
3.44

Description

KX251 5 Function 5 In. 1.75GPM ABS Shower H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.