Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # KX4641CK

  • Zoro # G3091264


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Plastic;Brass
Length
17.5
Width
8
Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX4641CK
Zoro #
G3091264
UPC #
663370182860
Country of Origin
China

Dimensions

Length
17.5
Width
8
Height
3.25
Depth
Shower: 8-1/16"
Item Width (Inch)
8
Item Height (Inch)
3.25
Item Length (Inch)
17.5

Details

Item
Shower Head
Color
Polished Chrome
Material
Plastic;Brass
Weight
2.2
Finish
Polished Chrome
Includes
Shower Head;Shower Arm
Features
Engineering grade ABS plastic showerhead, 80" square showerhead, 1 water channels, Clog free nozzles design, Includes 15-3/4" brass shower arm, Standard 1/2" IPS connection, Corrosion-resistant finish, Designed for long-lasting durability, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI
Mounting Type
Wall Mount
Valve Type
No Cartridge
Connection
1/2" IPS
Flow Rate
1.8 gpm
ADA Compliant
false
Drain Included
No
Pulldown Spray
false
Pullout Spray
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
1.8
Low Lead Compliant
false
CEC Certified
false
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0
Handshower Included
No
Item Weight (lbs)
2.2
Showerhead Included
Yes
Handles Included
false
Theme
Modern
Collection
Claremont
Hose Included
false
DOE Certified
true
UPC/CUPC Certified
false
Sidespray
false

Description

Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 100 water channels, the Claremont Square Showerhead With Shower Arm will rejuvenate both your body and soul. The rain drop technology coupled with the 8" diameter face ensures that every part of your body feels the soothing sensation of rain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.