Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # KX671

  • Zoro # G0863425


product price: $39.99
/ea

Key Features

Material
Plastic;Brass
Width
6-15/16"
Height
2-1/8"
Number of Holes
0
Body Material
plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX671
Zoro #
G0863425
UPC #
663370249877
Country of Origin
China

Dimensions

Width
6-15/16"
Height
2-1/8"
Face Dia.
6-15/16"
Item Height (Inch)
1.75
Item Length (Inch)
7
Item Width (Inch)
7

Details

Item
Shower Head
Material
Plastic;Brass
Finish
Polished Chrome
Number of Holes
0
Body Material
plastic
Flow Rate
1.8 gpm
ADA Compliant
false
Mounting Type
Wall Mount
Handle Material
Plastic
Faucet Finish
Polished Chrome
Number of Handles
0
Shower Head Type
Adjustable
Features
The Adjustable Ability Allows You To Tilt The Shower Head To Any Desired Angle, 64 Anti-Clog Water Nozzles
Connection
1/2" IPS
Drain Included
No
Item Weight (lbs)
0.69
Prop 65 Label
true
CEC Certified
true
Handshower Included
No
Collection
Showerscape
Theme
Traditional
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Spout Flow Rate (GPM)
0
Handles Included
false
Showerhead Included
Yes
DOE Certified
true
Showerhead Flow Rate (GPM)
1.8
Hose Included
false

Description

KX671 Single Setting 7 In. ABS Rain Shower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.