Zoro Homepage

Shower Head, Polished Chrome, Wall Mount

  • Mfr # KX8221

  • Zoro # G0863337


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
11-7/16"
Height
2-9/16"
Finish
Polished Chrome
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX8221
Zoro #
G0863337
UPC #
663370111334
Country of Origin
China

Dimensions

Width
11-7/16"
Height
2-9/16"
Depth
11-7/16"
Face Dia.
9-7/8"
Item Width (Inch)
11.44
Item Height (Inch)
2.75
Item Length (Inch)
11.44

Description

KX8221 12 In.X12 In. Square ABS/TPE Shower H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.