Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # P10C

  • Zoro # G0863775


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
4-13/16"
Height
4-13/16"
Number of Holes
0
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10C
Zoro #
G0863775
UPC #
663370310300
Country of Origin
Taiwan, Province of China

Dimensions

Width
4-13/16"
Height
4-13/16"
Depth
3-3/4"
Face Dia.
4-13/16"
Item Width (Inch)
4.88
Item Length (Inch)
4.88
Item Height (Inch)
3.75

Details

Item
Shower Head
Material
Brass
Finish
Polished Chrome
Number of Holes
0
ADA Compliant
false
Body Material
Brass
Faucet Finish
Polished Chrome
Mounting Type
Wall Mount
Number of Handles
0
Handle Material
Brass
Connection
1/2"-14 NPT
Features
91 Water Jet Channels
Handles Included
false
DOE Certified
true
Handshower Flow Rate (GPM)
0
Collection
Victorian
Sidespray
false
UPC/CUPC Certified
false
Pullout Spray
false
Spout Flow Rate (GPM)
0
Showerhead Included
Yes
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
Theme
Traditional
Prop 65 Label
true
CEC Certified
true
Item Weight (lbs)
1.87
Handshower Included
No
Drain Included
No
Hose Included
false

Description

P10C Brass Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.