Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # P10CK

  • Zoro # G0863784


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 4-13/16"
Height
Showerhead: 4-13/16"
Handle Material
Brass
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10CK
Zoro #
G0863784
UPC #
663370223525
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 4-13/16"
Height
Showerhead: 4-13/16"
Depth
Showerhead: 3-3/4", Showerarm: 12"
Face Dia.
3-3/4"
Item Width (Inch)
4.88
Item Height (Inch)
3.75
Item Length (Inch)
12

Details

Item
Shower Head
Material
Brass
Finish
Polished Chrome
Handle Material
Brass
Number of Holes
0
Body Material
Brass
Number of Handles
0
ADA Compliant
false
Mounting Type
Wall Mount
Faucet Finish
Polished Chrome
Connection
1/2"-14 NPT
Features
91 Water Jet Channels
CEC Certified
true
Theme
Traditional
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
0
Collection
Victorian
Showerhead Included
Yes
DOE Certified
true
Low Lead Compliant
false
Prop 65 Label
true
Drain Included
No
Handshower Included
No
Item Weight (lbs)
2.53

Description

P10CK Shower Head,w/12 In. Shower Arm Co

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.