Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # P10K1

  • Zoro # G3082679


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Includes
Shower Head;Shower Arm
Features
Solid Brass Construction, 5" Diameter Showerhead, 91 Water Jet Channels, 3-3/4" Showerhead Height, 1" High-Low Adjustable Shower Arm, Coordinates Beautifully with Other Pieces from the Victorian Collection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI
Mounting Type
Wall Mount
ADA Compliant
false
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10K1
Zoro #
G3082679
UPC #
663370130830
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.31
Width
4.88
Depth
Showerhead: 3-3/4", Showerarm: 10-1/16"
Face Dia.
3-3/4"
Length
10.13
Item Length (Inch)
10.13
Item Width (Inch)
4.88
Item Height (Inch)
4.31

Details

Includes
Shower Head;Shower Arm
Item
Shower Head
Features
Solid Brass Construction, 5" Diameter Showerhead, 91 Water Jet Channels, 3-3/4" Showerhead Height, 1" High-Low Adjustable Shower Arm, Coordinates Beautifully with Other Pieces from the Victorian Collection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI
Mounting Type
Wall Mount
ADA Compliant
false
Finish
Polished Chrome
Connection
1/2"-14 NPT
Material
Brass
Color
Polished Chrome
Valve Type
No Cartridge
Pullout Spray
false
Showerhead Included
Yes
Item Weight (lbs)
2.4
DOE Certified
true
Theme
Traditional
Prop 65 Label
true
Sidespray
false
Low Lead Compliant
false
Drain Included
No
Hose Included
false
Spout Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
UPC/CUPC Certified
false
Handles Included
false
Handshower Included
No
Collection
Victorian
Handshower Flow Rate (GPM)
0
CEC Certified
true

Description

The Victorian 4-7/8-Inch OD High-Low Brass Shower Head with 10-Inch Shower Arm will indulge you into a luxurious shower experience. Able to adjust to multiple heights, custom create the perfect bathe for anyone in the home with its ease of maneuverability. Your individual flair is reflected through selection one of Kingston Brass' numerous high-quality finishes and trim style options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.