Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # P50CK

  • Zoro # G3083029


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Ceramic;Brass
Length
12
Width
6.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P50CK
Zoro #
G3083029
UPC #
663370223600
Country of Origin
Taiwan, Province of China

Dimensions

Length
12
Width
6.13
Height
5.13
Depth
Showerhead: 6-1/8", Showerarm: 12"
Face Dia.
5-1/8"
Item Width (Inch)
6.13
Item Height (Inch)
5.13
Item Length (Inch)
12

Details

Item
Shower Head
Color
Polished Chrome
Material
Ceramic;Brass
Weight
2.86
Finish
Polished Chrome
Includes
12-Inch Shower Arm
Valve Type
No Cartridge
ADA Compliant
false
Connection
1/2" IPS
Features
Ceramic and Brass Showerhead, 5" Diameter Showerhead, 64 Water Jet Channels, 6-1/80" Showerhead Height, Easy Installation, Coordinates Beautifully with Other Pieces from the Victorian Collection
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Item Weight (lbs)
2.86
DOE Certified
true
Handshower Included
No
CEC Certified
true
Showerhead Flow Rate (GPM)
1.8
Prop 65 Label
true
Low Lead Compliant
false
Theme
Traditional
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
0
Collection
Victorian
Handshower Flow Rate (GPM)
0
Showerhead Included
Yes
Drain Included
No

Description

Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 64 water channels, the Victorian Shower Head with 12-Inch Shower Arm Combo will rejuvenate both your body and soul. The rain drop technology coupled with the 5-1/8" diameter face ensures that every part of your body feels the soothing sensation of rain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.