Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # P60C

  • Zoro # G0863836


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Width
6-5/16"
Height
6-5/16"
Number of Handles
0
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P60C
Zoro #
G0863836
UPC #
663370360305
Country of Origin
Taiwan, Province of China

Dimensions

Width
6-5/16"
Height
6-5/16"
Depth
4"
Face Dia.
6-5/16"
Item Height (Inch)
4
Item Width (Inch)
6.25
Item Length (Inch)
6.25

Details

Item
Shower Head
Material
Ceramic
Finish
Polished Chrome
Number of Handles
0
Number of Holes
0
Handle Material
Ceramic
Mounting Type
Wall Mount
ADA Compliant
false
Body Material
Ceramic
Faucet Finish
Polished Chrome
Features
76 Water Jet Channels
Connection
1/2"-14 NPS
Collection
Victorian
Handshower Included
No
DOE Certified
true
Sidespray
false
Theme
Traditional
Item Weight (lbs)
2.38
Showerhead Flow Rate (GPM)
1.8
UPC/CUPC Certified
false
Low Lead Compliant
false
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
Drain Included
No
Pullout Spray
false
Handles Included
false
Prop 65 Label
true
Spout Flow Rate (GPM)
0
CEC Certified
true
Hose Included
false

Description

P60C Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.