Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall Mount

  • Mfr # P60CK

  • Zoro # G0863906


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic;Brass
Width
Showerhead: 6-5/16"
Height
Showerhead: 6-5/16"
Faucet Finish
Polished Chrome
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P60CK
Zoro #
G0863906
UPC #
663370223631
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 6-5/16"
Height
Showerhead: 6-5/16"
Depth
Showerhead: 4", Showerarm: 12"
Face Dia.
6-5/16"
Item Height (Inch)
4
Item Width (Inch)
6.25
Item Length (Inch)
12

Details

Item
Shower Head
Material
Ceramic;Brass
Finish
Polished Chrome
Faucet Finish
Polished Chrome
ADA Compliant
false
Handle Material
Ceramic/Brass
Body Material
Ceramic/Brass
Number of Handles
0
Number of Holes
0
Mounting Type
Wall Mount
Connection
1/2"-14 NPT
Shower Head Type
Sunflower
Features
76 Water Jet Channels
Flow Rate
1.8 gpm
Showerhead Included
Yes
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Handshower Included
No
Drain Included
No
Theme
Traditional
Collection
Victorian
DOE Certified
true
Low Lead Compliant
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
1.8
CEC Certified
true
Item Weight (lbs)
3.04

Description

P60CK Shower Head,w/12 In. Shower Arm Co

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.