Zoro Homepage

Shower Head, Polished Nickel, Wall Mount

  • Mfr # K124A6

  • Zoro # G3100328


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Material
Brass
Length
8
Width
8
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K124A6
Zoro #
G3100328
UPC #
663370743313
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Width
8
Height
3
Face Dia.
Shower: 8"
Depth
Shower: 3"
Item Length (Inch)
8
Item Height (Inch)
3
Item Width (Inch)
8

Description

Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 91 water channels, the Victorian 8-inch round showerhead will rejuvenate both your body and soul. The rain drop technology coupled with the 8" diameter face ensures that every part of your body feels the soothing sensation of rain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.