Zoro Homepage

Shower Head, Polished Nickel, Wall Mount

  • Mfr # K135A6

  • Zoro # G3085810


product price: $65.29
/ea

Key Features

Color
Polished Nickel
Material
Brass
Length
5.19
Width
5.19
Height
2.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K135A6
Zoro #
G3085810
UPC #
663370738753
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.19
Width
5.19
Height
2.63
Depth
5-3/16"
Face Dia.
5-3/16"
Item Height (Inch)
2.63
Item Width (Inch)
5.19
Item Length (Inch)
5.19

Description

Rejuvenate your body with a vigorous shower experience that the Victorian 5-1/4" brass showerhead delivers. This showerhead is designed to provide a powerful massaging feel while scrubbing off the stresses of the day. As an added feature, the adjustable ability allows you to tilt the showerhead to any desired angle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.