Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Nickel, Wall Mount

  • Mfr # KX8616

  • Zoro # G3099506


product price: $65.29
/ea

Key Features

Color
Polished Nickel
Material
Plastic
Length
3.75
Width
3.19
Height
3.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX8616
Zoro #
G3099506
UPC #
663370763199
Country of Origin
China

Dimensions

Length
3.75
Width
3.19
Height
3.38
Face Dia.
3-3/16"
Depth
3-3/16"
Item Height (Inch)
3.38
Item Length (Inch)
3.75
Item Width (Inch)
3.19

Details

Item
Shower Head
Color
Polished Nickel
Material
Plastic
Weight
0.7
Finish
Polished Nickel
Includes
Shower Head
Mounting Type
Wall Mount
Features
Engineering grade ABS construction, 3-3/16" diameter, G 1/2-14 connection, 2-function showerhead for added enjoyment, spray and massage, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI
ADA Compliant
false
Shower Head Type
Two-Function
Connection
G 1/2"-14
Valve Type
No Cartridge
Drain Included
No
Hose Included
false
CEC Certified
false
Prop 65 Label
true
Theme
Modern
Handshower Flow Rate (GPM)
0
Sidespray
false
Showerhead Included
Yes
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
false
DOE Certified
true
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
Item Weight (lbs)
0.7
Handles Included
false
Pulldown Spray
false
Handshower Included
No
Pullout Spray
false
Collection
Vilbosch

Description

Rejuvenate your body with a vigorous shower experience that the Vilbosch 2 function shower head delivers. The classic design fits with a variety of decor themes as the multiple spray settings suit your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.