Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, White, Wall Mount

  • Mfr # GK131A0

  • Zoro # G3912983


product price: $13.89
/ea

Key Features

Material
Brass
Width
2-5/8"
Height
2-5/8"
Finish
White
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GK131A0
Zoro #
G3912983
UPC #
663370291562
Country of Origin
United States

Dimensions

Width
2-5/8"
Height
2-5/8"
Face Dia.
2-5/8"
Depth
4-1/8"
Item Height (Inch)
2.63
Item Length (Inch)
4.13
Item Width (Inch)
2.63

Details

Item
Shower Head
Material
Brass
Finish
White
Includes
Handle
Flow Rate
1.5 gpm
Mounting Type
Wall Mount
Connection
1/2" IPS
Features
Seamlessly Switch Between Spray Modes With the Easy to Rotate Handle
ADA Compliant
false
Handshower Included
No
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
0.29
CEC Certified
false
Spout Flow Rate (GPM)
0
Sidespray
false
Showerhead Included
No
Prop 65 Label
true
Hose Included
false
Low Lead Compliant
true
Theme
Modern
Collection
Greenseal
DOE Certified
false
Showerhead Flow Rate (GPM)
1.5
Drain Included
No
UPC/CUPC Certified
false
Pulldown Spray
false

Description

Able to transform your bathroom into the retreat you've been dreaming of, bask under the Greenseal Water-Saving Showerhead's sleek design and simplistic nature. Seamlessly switch between spray modes with the easy-to-rotate handle to find your desired mode for relaxation. The premium white finish adds the ultimate touch for a corrosion-resistant and long-lasting color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.