Zoro Homepage

Shower Slide Bar, Matte Black, Wall Mount

  • Mfr # KX8240

  • Zoro # G3096730


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Includes
Shower Slide Bar
Features
Stainless steel and engineering grade ABS construction, 24-5/16" Euro style slide bar, Square design, Elegant modern handle adjustable slide piece
Mounting Type
Wall Mount
ADA Compliant
false
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX8240
Zoro #
G3096730
UPC #
663370750151
Country of Origin
China

Dimensions

Height
2.88
Width
4.94
Length
24.31
Item Height (Inch)
2.88
Item Width (Inch)
4.94
Item Length (Inch)
24.31

Description

Have both the style and bathing experience you deserve with this slide bar. The Claremont 23.75-inch shower slide bar is offered in a variety of finishes to fit your desired modern washroom decor. Allow it to regulate the height of your hand shower in fashion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.