Zoro Homepage

Shower Slide Bar W/ Pin Mount, Polished Nickel

  • Mfr # K180A6

  • Zoro # G3912527


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
ADA Compliant
false
Hose Included
false
Item Height (Inch)
1.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K180A6
Zoro #
G3912527
UPC #
663370532078
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
1.81
Item Width (Inch)
1.94
Item Length (Inch)
26.5

Details

Finish
Polished Nickel
Mounting Type
Wall Mount
Material
Brass
Item
Shower Slide Bar
ADA Compliant
false
Hose Included
false
DOE Certified
false
Spout Flow Rate (GPM)
0
Collection
Showerscape
Handshower Included
No
Prop 65 Label
true
Item Weight (lbs)
1.5
CEC Certified
false
Sidespray
false
Handshower Flow Rate (GPM)
0
Theme
Traditional
Pulldown Spray
false
Drain Included
No
Pullout Spray
false
Showerhead Included
No
Handles Included
false
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
false

Description

Have both the style and bathing experience you deserve with this slide bar. The Showerscape Shower Slide Bar with Pin Mount is offered in a variety of finishes to fit your desired traditional washroom decor. Allow it to regulate the height of your hand shower in fashion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.