Shop KINGSTON BRASS
See all product information
Create Account
Shower System with Slide/Grab Bar and Hand Shower, Brushed Nickel
- Mfr # KAK2528D
- Zoro # G223927815
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
6 in
Application
Shower Accessories
Finish
Brushed Nickel
Size
6" (L) x 6-9/16" (W) x 66-1/4" (H)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KAK2528D
- Zoro #
- G223927815
- UPC #
- 196507369228
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Size
- 6" (L) x 6-9/16" (W) x 66-1/4" (H)
- Inlet Size
- 1/2"-14
- Width
- 6 9/16 in
Details
- Item
- Shower Combo
- Material
- Brass
- Application
- Shower Accessories
- Finish
- Brushed Nickel
- Mounting Type
- Wall Mount
- ADA Compliant
- Yes
- Color
- Polished Chrome
- Includes
- Shower Combo
Description
Transform your daily shower into a luxurious spa-like retreat-without the hassle of breaking tiles or costly labor. This hands hower Combo features a convenient shower arm diverter that installs effortlessly between your existing shower arm and showerhead. The 5-function hand shower offers versatility and comfort, while its adjustable bracket securely mounts onto the included grab bar, combining convenience with added safety. Enjoy a premium shower experience that’s both practical and indulgent, all with an easy, DIY installation.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.