Zoro Homepage

Shower Trim Only For KB2368DL, Brushed Nickel

  • Mfr # KB2638DLTSO

  • Zoro # G3934376


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
ADA Compliant
true
Theme
Modern
Sidespray
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2638DLTSO
Zoro #
G3934376
UPC #
663370125805
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
7.5
Item Height (Inch)
7.13
Item Length (Inch)
72

Details

Finish
Brushed Nickel
Mounting Type
Wall Mount
Material
Brass
Item
Shower Faucet
ADA Compliant
true
Theme
Modern
Sidespray
false
Handles Included
true
Handshower Included
No
DOE Certified
true
Showerhead Flow Rate (GPM)
1.8
Low Lead Compliant
false
Hose Included
false
Prop 65 Label
true
Number of Handles
1
Pullout Spray
false
Drain Included
No
Item Weight (lbs)
2.28
Faucet Holes
2
CEC Certified
true
Showerhead Included
Yes
UPC/CUPC Certified
false
Handle Style
Lever
Handle Material
Metal
Spout Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0

Description

This shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. Valves are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.