Zoro Homepage

Shower Trim Only W/out, Handle, Oil Rubbed Bronze

  • Mfr # KB3635TSLH

  • Zoro # G3930465


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
ADA Compliant
true
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3635TSLH
Zoro #
G3930465
UPC #
663370015731
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
7.5
Item Length (Inch)
7.5
Item Height (Inch)
7.13

Details

Finish
Oil Rubbed Bronze
Mounting Type
Wall Mount
Material
Brass
Item
Shower Faucet
ADA Compliant
true
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
0
Number of Handles
0
Drain Included
No
Faucet Holes
2
DOE Certified
true
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
Showerhead Included
Yes
Prop 65 Label
true
Handshower Included
No
Hose Included
false
Handshower Flow Rate (GPM)
0
Theme
Traditional
Item Weight (lbs)
2.75
Handles Included
false
CEC Certified
true
Pullout Spray
false
Sidespray
false

Description

An optimum bathing experience awaits with this easily customizable trim kit. Enjoy the sturdy brass construction and premium oil rubbed bronze for a fixture that will last for years to come and select a handle of your choice to complete your design. Valves and handle(s) sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.