
Side Mount Toilet Tank Lever, Antique Brass
Mfr # KTBXS3
Zoro # G907966192
product price: $68.99
/eaKey Features
Features
Solid brass construction for durability and reliability, For side mount installation, 9-3/8" flush arm length, Traditional design, Coordinates perfectly with Buckingham collection, Cross handle for easy rotation
Type
Toilet Tank Levers
Includes
Toilet Tank Flush Lever
Width
2.81
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTBXS3
Zoro #
G907966192
UPC #
196507017495
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.81
Height
1.94
Length
9.38
Details
Features
Solid brass construction for durability and reliability, For side mount installation, 9-3/8" flush arm length, Traditional design, Coordinates perfectly with Buckingham collection, Cross handle for easy rotation
Type
Toilet Tank Levers
Includes
Toilet Tank Flush Lever
Material
Metal
Finish
Antique Brass
Mounting Style
Side
Description
Flush away your problems with the Kingston Brass Buckingham side mount toilet tank lever It will instill a timeless and elegant appeal within your bathroom Featuring a metal cross handle, this decorative piece is installed in minutes and will transform the look of your bathroom It is available in multiple finishes to easily coordinate with your existing decor
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.