
Side Mount Toilet Tank Lever, Antique Brass
Mfr # KTWLLS3
Zoro # G004245725
product price: $73.39
/eaKey Features
Features
Brass and crystal construction, For side mount installation, Coordinates perfectly with Wilshire collection, Traditional design, 9-3/8" flush arm length, ADA compliant
Width
3.63
Color
Antique Brass
Material
Crystal;Brass
Length
9.38
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTWLLS3
Zoro #
G004245725
UPC #
196507002958
Country of Origin
Taiwan, Province of China
Dimensions
Width
3.63
Length
9.38
Height
1.69
Details
Features
Brass and crystal construction, For side mount installation, Coordinates perfectly with Wilshire collection, Traditional design, 9-3/8" flush arm length, ADA compliant
Color
Antique Brass
Material
Crystal;Brass
Includes
Toilet Tank Flush Lever
Finish
Antique Brass
Weight
0.78
Description
Flush away your problems with the Kingston Brass Celebrity side mount toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.