Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Mount Toilet Tank Lever, Brushed Brass

  • Mfr # KTHLS7

  • Zoro # G404245783


product price: $67.79
/ea

Key Features

Features
High quality brass construction, For side mount installation, Coordinates perfectly with Metropolitan collection, Traditional design, 9-3/8" flush arm length, ADA compliant
Length
9.38
Width
3.56
Includes
Toilet Tank Flush Lever
Color
Brushed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTHLS7
Zoro #
G404245783
UPC #
663370041433
Country of Origin
Taiwan, Province of China

Dimensions

Length
9.38
Width
3.56
Height
1.94

Details

Features
High quality brass construction, For side mount installation, Coordinates perfectly with Metropolitan collection, Traditional design, 9-3/8" flush arm length, ADA compliant
Includes
Toilet Tank Flush Lever
Color
Brushed Brass
Finish
Brushed Brass
Material
Brass
Weight
0.76

Description

Flush away your problems with the Kingston Brass Metropolitan side mount toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.