
Side Mount Toilet Tank Lever, Brushed Brass
Mfr # KTWLLS7
Zoro # G604245644
product price: $64.45
/eaKey Features
Features
Brass and crystal construction, For side mount installation, Coordinates perfectly with Wilshire collection, Traditional design, 9-3/8" flush arm length, ADA compliant
Length
9.38
Color
Brushed Brass
Includes
Toilet Tank Flush Lever
Height
1.69
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTWLLS7
Zoro #
G604245644
UPC #
196507002972
Country of Origin
Taiwan, Province of China
Dimensions
Length
9.38
Height
1.69
Width
3.63
Details
Features
Brass and crystal construction, For side mount installation, Coordinates perfectly with Wilshire collection, Traditional design, 9-3/8" flush arm length, ADA compliant
Color
Brushed Brass
Includes
Toilet Tank Flush Lever
Material
Crystal;Brass
Finish
Brushed Brass
Weight
0.78
Description
Flush away your problems with the Kingston Brass Celebrity side mount toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.