Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Bar Faucet, Antique Brass
- Mfr # KSD8503CG
- Zoro # G223927693
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware
Water Inlet Connection Size
1/2 in
Flow Rate
1.8 GPM
Handle Type
Wheel
Number of Handles
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSD8503CG
- Zoro #
- G223927693
- UPC #
- 196507339146
- Country of Origin
- Taiwan, Province of China
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 1.69
- Height
- 11-9/16 in
Details
- Includes
- Faucet; Mounting Hardware
- Flow Rate
- 1.8 GPM
- Handle Type
- Wheel
- Item
- Bar Prep Faucets
- Number of Handles
- 1
- Faucet Spout
- Gooseneck/High Arc
- Body Material
- Brass
- Mounting
- Deck Mount
- Compliance
- Low Lead Compliant
- ADA Compliant
- No
- Finish
- Antique Brass
Description
This faucet's modern features create a bold and edgy design in your kitchen. Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.