Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Bar Faucet, Polished Nickel
- Mfr # LS861CTLPN
- Zoro # G723928657
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Height
5-13/16 in
Number of Handles
1
Includes
Faucet; Mounting Hardware
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS861CTLPN
- Zoro #
- G723928657
- UPC #
- 196507144849
- Country of Origin
- China
Dimensions
- Height
- 5-13/16 in
- Max. Installation Surface Thickness
- 1.81
- Water Inlet Connection Size
- 1/2 in
Details
- Handle Type
- Lever
- Number of Handles
- 1
- Item
- Wall Mount Kitchen Faucet
- Includes
- Faucet; Mounting Hardware
- Body Material
- Brass
- Mounting
- Deck Mount
- Flow Rate
- 1.8 GPM
- Faucet Spout
- Gooseneck/High Arc
- ADA Compliant
- Yes
- Compliance
- Low Lead Compliant
- Finish
- Polished Nickel
Description
Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.