Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Bar Faucet with Knurled Handle, Brushed Brass
- Mfr # KSD8507RKZ
- Zoro # G123928905
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Height
11-1/4 in
Water Inlet Connection Size
1/2 in
Finish
Brushed Brass
Faucet Spout
Gooseneck/High Arc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSD8507RKZ
- Zoro #
- G123928905
- UPC #
- 196507339054
- Country of Origin
- Taiwan, Province of China
- ADA Compliant
- No
- Finish
- Brushed Brass
- Faucet Spout
- Gooseneck/High Arc
- Flow Rate
- 1.8 GPM
- Includes
- Faucet; Mounting Hardware; Installation Manual
- Body Material
- Brass
- Handle Type
- Wheel
- Item
- Bar Prep Faucets
- Compliance
- Low Lead Compliant
- Mounting
- Deck Mount
- Number of Handles
- 1
Dimensions
- Height
- 11-1/4 in
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 1.69
Description
This faucet's modern features create a bold and edgy design in your kitchen. Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.