Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Bar Faucet with Knurled Handle, Matte Black
- Mfr # KSD8500RKZ
- Zoro # G823929356
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
ADA Compliant
No
Compliance
Low Lead Compliant
Handle Type
Wheel
Includes
Faucet; Mounting Hardware; Installation Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSD8500RKZ
- Zoro #
- G823929356
- UPC #
- 196507339023
- Country of Origin
- Taiwan, Province of China
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 1.69
- Height
- 11-1/4 in
Details
- Item
- Bar Prep Faucets
- Body Material
- Brass
- ADA Compliant
- No
- Compliance
- Low Lead Compliant
- Handle Type
- Wheel
- Includes
- Faucet; Mounting Hardware; Installation Manual
- Flow Rate
- 1.8 GPM
- Mounting
- Deck Mount
- Finish
- Matte Black
- Number of Handles
- 1
- Faucet Spout
- Gooseneck/High Arc
Description
This faucet's modern features create a bold and edgy design in your kitchen. Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.