Zoro Homepage

Single-Handle Bathroom Faucet, Polished Brass

  • Mfr # KS3402BL

  • Zoro # G3915528


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
1
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3402BL
Zoro #
G3915528
UPC #
663370043604
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.69
Max Deck Thickness
1.25
Item Height (Inch)
5.94
Item Width (Inch)
6.25

Details

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Brass
Number of Handles
1
Item
Single-Hole Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Item Weight (lbs)
5.4
Share H&C Handle Item#
KSH3892BL
Installation Type
Single Hole
Handle Style
Lever
Theme
Traditional
Handles Included
true
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Drain Included
Yes
Shared H&C Cartridge Item#
KSRP3891C
Faucet Centers
0 or 4
Sidespray
false
Faucet Holes
1

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Kingston Brass single-handle bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.