Zoro Homepage

Single-Handle Bathroom Faucet, Polished Chrome

  • Mfr # KS3401BL

  • Zoro # G3913175


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
1
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3401BL
Zoro #
G3913175
UPC #
663370043598
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
5.94
Item Width (Inch)
6.25
Max Deck Thickness
1.25
Item Length (Inch)
6.69

Details

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Chrome
Number of Handles
1
Item
Single-Hole Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Item Weight (lbs)
5.4
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH3891BL
Sidespray
false
Pullout Spray
false
Theme
Traditional
Handles Included
true
Installation Type
Single Hole
Handle Style
Lever
Faucet Centers
0 or 4
Shared H&C Cartridge Item#
KSRP3891C
Drain Included
Yes
Faucet Holes
1

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Kingston Brass single-handle bathroom faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.