Single-Handle Cold Water Filtration Faucet, Antique Brass
- Mfr # KS1193AL
- Zoro # G223925743
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
ADA Compliant
Yes
Max. Installation Surface Thickness
2.25
Body Material
Brass
Water Inlet Connection Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1193AL
- Zoro #
- G223925743
- UPC #
- 196507487250
- Country of Origin
- Taiwan, Province of China
Dimensions
- Max. Installation Surface Thickness
- 2.25
- Water Inlet Connection Size
- 1/4 in
Details
- Handle Type
- Lever
- ADA Compliant
- Yes
- Item
- Bar Prep Faucet
- Body Material
- Brass
- Flow Rate
- 1 GPM
- Number of Handles
- 1
- Includes
- Faucet; Mounting Hardware
- Valve Type
- Ceramic Disc Cartridge
- Mounting
- Deck Mount
- Finish
- Antique Brass
Description
Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.