Single-Handle Deck-Mount Pre-Rinse Kitchen Faucet, Brushed Brass/Matte Black
- Mfr # LS877CTLBBMB
- Zoro # G423929268
product price:Â
$
864.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Brass/Matte Black
Material
Brass
Inlet Size
1/2 in
Handle Type
Lever
Length (In.)
9.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS877CTLBBMB
- Zoro #
- G423929268
- UPC #
- 196507010427
- Country of Origin
- China
Dimensions
- Inlet Size
- 1/2 in
- Length (In.)
- 9.81 in
Details
- Finish
- Brushed Brass/Matte Black
- Material
- Brass
- Handle Type
- Lever
- Item
- Pre-Rinse Kitchen Faucet
- Flow Rate
- 1.8 GPM
- Includes
- Faucet; Mounting Hardware
- Color/Finish
- Matte Black/Brushed Brass
- Number of Handles
- 1
- Compliance
- Low Lead Compliant
- ADA Compliant
- Yes
- Mounting
- Deck Mount
- Valve Type
- Ceramic Disc Cartridge
- Faucet Spout
- Spring Neck
Description
Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Designed for optimum versatility and functionality, the multiple spray settings and extendable spout of this pre-rinse faucet make for an enjoyable cleaning experience. Additionally, the rotating swivel spout leaves no area of the sink untouched as the industrial look of the exposed spring provides residential function. The brushed brass/matte black finish will also provide a long lasting and warm touch to your kitchen ensemble. Matching accessories are available for use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.