Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Deck-Mount Pre-Rinse Kitchen Faucet with Pot Filler, Matte Black
- Mfr # LS8500DL
- Zoro # G223927839
product price:Â
$
854.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Brass
Faucet Spout
Spring Neck
Handle Type
Lever
Valve Type
Ceramic Disc Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS8500DL
- Zoro #
- G223927839
- UPC #
- 196507322995
- Country of Origin
- China
- Finish
- Matte Black
- Material
- Brass
- Faucet Spout
- Spring Neck
- Item
- Pre-Rinse Kitchen Faucet
- Handle Type
- Lever
- Valve Type
- Ceramic Disc Cartridge
- ADA Compliant
- Yes
- Mounting
- Deck Mount
- Compliance
- Low Lead Compliant
- Number of Handles
- 1
- Flow Rate
- 1.8 GPM
- Includes
- Faucet; Mounting Hardware
- Color/Finish
- Polished Chrome
Dimensions
- Length (In.)
- 9 13/16 in
- Height
- 28-1/4 in
- Inlet Size
- 1/2 in
Description
This faucet from the Concord collection, boasts bold, sleek design with its cylindrical styling. Designed for optimum versatility and functionality, the restaurant grade sprayhead and the rotating swivel spout leaves no area of the sink untouched as the professional look of the exposed spring provides industrial function in a residential aesthetic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.