Single-Handle Kitchen Faucet, Brushed Brass
- Mfr # KSD2437RNK
- Zoro # G123929001
product price:Â
$
1,069.99
/ea
Free Shipping & Returns
Key Features
Height
13 in
Faucet Spout
High Arc
Valve Type
Ceramic Disc Cartridge
ADA Compliant
No
Color/Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSD2437RNK
- Zoro #
- G123929001
- UPC #
- 196507375861
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 13 in
- Width
- 8-1/16 in
- Length (In.)
- 10 in
Details
- Faucet Spout
- High Arc
- Valve Type
- Ceramic Disc Cartridge
- ADA Compliant
- No
- Color/Finish
- Brushed Nickel
- Item
- One Handle Kitchen Faucets
- Typical Application
- Kitchen Faucets
- Number of Handles
- 1
- Material
- Brass
- Includes
- Faucet; Mounting Hardware
- Inlet
- 1/2 in
- Handle Type
- Wheel
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
- Mounting Type
- Deck Mount
- Finish
- Brushed Brass
Description
Introducing the single handle kitchen faucet with side spray from the Levante Collection by Kingston Brass. Featuring a sleek tubular gooseneck spout and a contemporary nautical-style knurled wheel handle, this faucet is designed to be the centerpiece of any modern kitchen. With a projection of over 8 inches and an 8-inch deck-to-spout clearance, it combines style with practicality, making it perfect for tackling any kitchen task. Crafted from solid brass and equipped with a ceramic cartridge, this faucet promises years of reliable performance. It can be easily installed in any 4 or 2-hole kitchen counter setup, making it a versatile addition to your home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.