Zoro Homepage

Single-Handle Kitchen Faucet, Chrome

  • Mfr # KB3811BLBS

  • Zoro # G3939066


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3811BLBS
Zoro #
G3939066
UPC #
663370091902
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
9
Item Length (Inch)
11
Item Height (Inch)
2.13

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Spray Diverter Item#
KBRP562D
Collection
Georgian
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP521C
Pulldown Spray
false
Theme
Traditional
Handles Included
true
Faucet Centers
8
Item Weight (lbs)
7.09
Installation Type
Deck Mount
Pullout Spray
false
Kitchen Sprayer#
CCRP1K1SPR
Spout Flow Rate (GPM)
1.8
Share H&C Handle Item#
KBH3401BL
Drain Included
No
Faucet Holes
3
Sidespray
true

Description

The whimsical design of this faucet is intended to catch eyes. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 3-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.