Single-Handle Kitchen Faucet, Matte Black
- Mfr # KSD2430RNK
- Zoro # G923927306
product price:Â
$
1,069.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8 GPM
ADA Compliant
No
Valve Type
Ceramic Disc Cartridge
Material
Brass
Handle Type
Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSD2430RNK
- Zoro #
- G923927306
- UPC #
- 196507375830
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 13 in
- Length (In.)
- 10 in
- Width
- 8-1/16 in
Details
- Flow Rate
- 1.8 GPM
- ADA Compliant
- No
- Valve Type
- Ceramic Disc Cartridge
- Item
- One Handle Kitchen Faucets
- Material
- Brass
- Handle Type
- Wheel
- Color/Finish
- Antique Brass
- Includes
- Faucet; Mounting Hardware
- Inlet
- 1/2 in
- Number of Handles
- 1
- Faucet Spout
- High Arc
- Mounting Type
- Deck Mount
- Typical Application
- Kitchen Faucets
- Compliance
- Low Lead Compliant
- Finish
- Matte Black
Description
Introducing the single handle kitchen faucet with side spray from the Levante Collection by Kingston Brass. Featuring a sleek tubular gooseneck spout and a contemporary nautical-style knurled wheel handle, this faucet is designed to be the centerpiece of any modern kitchen. With a projection of over 8 inches and an 8-inch deck-to-spout clearance, it combines style with practicality, making it perfect for tackling any kitchen task. Crafted from solid brass and equipped with a ceramic cartridge, this faucet promises years of reliable performance. It can be easily installed in any 4 or 2-hole kitchen counter setup, making it a versatile addition to your home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.