Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Pressure Balanced Shower Faucet, Matte Black
- Mfr # KB2630DXSO
- Zoro # G123927748
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Width
8 in
Color
Matte Black
Height
8-5/16 in
Length
11.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB2630DXSO
- Zoro #
- G123927748
- UPC #
- 196507008752
- Country of Origin
- Taiwan, Province of China
- Finish
- Matte Black
- Color
- Matte Black
- Item
- Roman Tub Faucets
- Material
- Brass
Dimensions
- Width
- 8 in
- Height
- 8-5/16 in
- Length
- 11.13 in
Description
Dive into modern design with the sleek and cylindrical styling of this shower faucet. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.