Single-Handle Pressure Balanced Shower Faucet, Polished Brass
- Mfr # KB6332BXSO
- Zoro # G223925606
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Brass
Length
8 in
Width
20-1/16 in
Finish
Polished Brass
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB6332BXSO
- Zoro #
- G223925606
- UPC #
- 196507372457
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 8 in
- Width
- 20-1/16 in
- Height
- 9-3/8 in
Details
- Color
- Brushed Brass
- Finish
- Polished Brass
- Material
- Brass
- Item
- Shower Faucets
Description
Transform your shower into a luxurious haven with our elegantly designed transitional tub & shower set. Featuring a traditional 17-inch shower arm and 8-inch rain showerhead, this set offers a sophisticated whimsical aesthetic that enhances the overall look of your bathroom. The modern tubular handle not only adds to the timeless appeal but also provides seamless functionality. Enjoy the refreshing experience of a large rain showerhead without the need for a full bathroom remodel. Additionally, the set includes a 10-inch diverter tub spout, ensuring ample reach into your bathtub for an all-encompassing bathing experience.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.