Single-Handle Pressure Balanced Tub and Shower Faucet, Matte Black
- Mfr # KB5890DX
- Zoro # G423928872
product price:Â
$
939.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Width
7-7/8 in
Material
Brass
Color
Polished Chrome
Length
3-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB5890DX
- Zoro #
- G423928872
- UPC #
- 196507350806
- Country of Origin
- Taiwan, Province of China
- Finish
- Matte Black
- Material
- Brass
- Color
- Polished Chrome
- Application
- Kitchen Faucets
Dimensions
- Width
- 7-7/8 in
- Length
- 3-7/16 in
- Size
- 3-7/16" (L) x 7-7/8" (W) x 11-13/16" (H)
Description
Transform your shower into a luxurious haven with our elegantly designed traditional tub & shower set. Featuring an 11-inch shower arm and an 8-inch rain showerhead, this set offers a sophisticated whimsical aesthetic that enhances the overall look of your bathroom. The Modern cross handle not only adds to the timeless appeal but also provides seamless functionality. Enjoy the refreshing experience of a large rain showerhead without the need for a full bathroom remodel. Additionally, the set includes a 10-inch diverter tub spout, ensuring ample reach into your bathtub for an all-encompassing bathing experience. Equipped with a state-of-the-art solid brass pressure balance valve for added safety, this tub set is the ultimate fusion of sophistication and practicality, making it the perfect addition to any modern bathroom decor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.