Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Pressure Balanced Tub and Shower Faucet, Matte Black
- Mfr # KB6140PL
- Zoro # G023926070
product price:Â
$
894.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Size
15-5/8" (L) x 8-5/8" (W) x 10" (H)
Material
Brass
Application
Shower Faucets & Combo
Width
8-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB6140PL
- Zoro #
- G023926070
- UPC #
- 196507346113
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 15-5/8" (L) x 8-5/8" (W) x 10" (H)
- Width
- 8-5/8 in
- Length
- 15-5/8 in
Details
- Color
- Brushed Nickel
- Material
- Brass
- Application
- Shower Faucets & Combo
- Finish
- Matte Black
Description
Transform your shower into a luxurious haven with our elegantly designed traditional tub & shower set. Featuring an 11-inch shower arm and an 8-inch rain showerhead, this set offers a sophisticated whimsical aesthetic that enhances the overall look of your bathroom. The traditional porcelain lever handle not only adds to the timeless appeal but also provides seamless functionality. Enjoy the refreshing experience of a large rain showerhead without the need for a full bathroom remodel. Additionally, the set includes a 10-inch diverter tub spout, ensuring ample reach into your bathtub for an all-encompassing bathing experience.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.