Single-Handle Pressure Balanced Tub and Shower Faucet, Polished Nickel
- Mfr # KB86560CKL
- Zoro # G323928378
product price:Â
$
707.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Length
7 in
Application
Shower Faucets & Combo
Size
7" (L) x 7-1/2" (W) x 15-1/16" (H)
Width
7-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB86560CKL
- Zoro #
- G323928378
- UPC #
- 196507340289
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 7 in
- Size
- 7" (L) x 7-1/2" (W) x 15-1/16" (H)
- Width
- 7-1/2 in
Details
- Finish
- Polished Nickel
- Application
- Shower Faucets & Combo
- Color
- Polished Chrome
- Material
- Brass
Description
This tub and shower faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black neoprene accents. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.