Single-Handle Pressure Balanced Tub Faucet, Brushed Brass
- Mfr # KB6347BXTO
- Zoro # G823927697
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Brass
Material
Brass
Application
Shower Faucets & Combo
Length
7-1/2 in
Size
7-1/2" (L) x 6-5/16" (W) x 11-5/16" (H)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB6347BXTO
- Zoro #
- G823927697
- UPC #
- 196507372143
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Brass
- Material
- Brass
- Application
- Shower Faucets & Combo
- Color
- Polished Chrome
Dimensions
- Length
- 7-1/2 in
- Size
- 7-1/2" (L) x 6-5/16" (W) x 11-5/16" (H)
- Width
- 6-5/16 in
Description
Raise your bathing experience to unparalleled levels of luxury with our impeccably designed transitional designed tub set from the Metropolitan Collection by Kingston Brass. This striking ensemble features a sleek, tubular 11-inch spout, offering an extended projection into your tub. The traditional designed cross handle adds a refined touch, seamlessly blending form and function to create a chic, contemporary aesthetic. For those who seek to enhance both style and versatility, consider adding a 3-way diverter and hand shower combo from Kingston Brass, designed to elevate your bathing ritual even further. This tub set is the ultimate fusion of sophistication and practicality, making it the perfect addition to any transitional bathroom decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.