Single-Handle Pull-Down Kitchen Faucet, Brushed Brass
- Mfr # LS2733RKZ
- Zoro # G623926210
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
24 11/16 in
Inlet
1/2 in
Flow Rate
1.8 GPM
Type
Pull-Down Kitchen Faucets
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS2733RKZ
- Zoro #
- G623926210
- UPC #
- 196507371047
- Country of Origin
- China
- Inlet
- 1/2 in
- Flow Rate
- 1.8 GPM
- Type
- Pull-Down Kitchen Faucets
- Material
- Brass
- Includes
- Faucet; Mounting Hardware; Installation Manual
- Item
- Pot Filler Faucet
- Faucet Spout
- High Arc
- Valve Type
- Ceramic Disc Cartridge
- Compliance
- Low Lead Compliant
- Mounting Type
- Deck Mount
- ADA Compliant
- No
- Handle Type
- Wheel
- Color/Finish
- Polished Chrome
- Number of Handles
- 1
- Typical Application
- Kitchen Faucets
- Finish
- Brushed Brass
Dimensions
- Length (In.)
- 24 11/16 in
- Width
- 2-3/8 in
- Height
- 18-3/4 in
Description
This faucet's transitional features create a bold and edgy design for your kitchen. The Wendell single-handle pull-down kitchen faucet boasts a high-arching swivel spout, providing ample clearance for large pots and pans. Its pull-down dual-function sprayer and hose allow you to easily reach every corner of your sink, making it effortless to tackle tough messes. The faucet's transitionally inspired body, with its nautical-themed wheel handle, adds an elegant, whimsical touch to your decor. Engineered for optimal versatility and functionality, it incorporates state-of-the-art technology for a superior product. Matching accessories are also available to complete the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.