Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Pull-Down Kitchen Faucet, Brushed Nickel
- Mfr # LS8698RX
- Zoro # G823926348
product price:Â
$
559.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Tub Faucets
Inlet
1/2 in
Width
8-13/16 in
Compliance
Low Lead Compliant
Valve Type
Ceramic Disc Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS8698RX
- Zoro #
- G823926348
- UPC #
- 196507371382
- Country of Origin
- China
- Typical Application
- Tub Faucets
- Inlet
- 1/2 in
- Compliance
- Low Lead Compliant
- Valve Type
- Ceramic Disc Cartridge
- ADA Compliant
- No
- Flow Rate
- 1.8 GPM
- Finish
- Brushed Nickel
- Color/Finish
- Brushed Nickel
- Number of Handles
- 1
- Handle Type
- Wheel
- Item
- Deck-Mount Clawfoot Tub Faucet
- Includes
- Faucet;Mounting Hardware
- Material
- Brass
- Type
- Pull-Down Kitchen Faucets
- Mounting Type
- Deck Mount
- Faucet Spout
- Gooseneck;High Arc
Dimensions
- Width
- 8-13/16 in
- Length (In.)
- 10 1/8 in
- Height
- 15-5/16 in
Description
This faucet's traditional features create a bold and edgy design for your kitchen. The Belknap single-handle pull-down kitchen faucet boasts a high-arching swivel spout, providing ample clearance for large pots and pans. Its pull-down dual-function sprayer and hose allow you to easily reach every corner of your sink, making it effortless to tackle tough messes. The faucet's traditionally inspired body, with its faceted base and nautical-themed wheel handle, adds an elegant, whimsical touch to your decor. Engineered for optimal versatility and functionality, it incorporates state-of-the-art technology for a superior product. Matching accessories are also available to complete the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.