Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Pull-Down Kitchen Faucet, Matte Black
- Mfr # LS8690CG
- Zoro # G023927411
product price:Â
$
559.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Brushed Brass
Length (In.)
3 3/8 in
Material
Brass
Height
17 in
Valve Type
Ceramic Disc Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS8690CG
- Zoro #
- G023927411
- UPC #
- 196507371122
- Country of Origin
- China
- Color/Finish
- Brushed Brass
- Material
- Brass
- Valve Type
- Ceramic Disc Cartridge
- Type
- Pull-Down Kitchen Faucets
- Item
- Pull-Down Kitchen Faucet
- Number of Handles
- 1
- Mounting Type
- Deck Mount
- ADA Compliant
- No
- Includes
- Faucet;Mounting Hardware
- Finish
- Matte Black
- Faucet Spout
- Gooseneck;High Arc
- Compliance
- Low Lead Compliant
- Flow Rate
- 1.8 GPM
- Typical Application
- Kitchen Faucets
- Handle Type
- Wheel
- Inlet
- 1/2 in
Dimensions
- Length (In.)
- 3 3/8 in
- Height
- 17 in
- Width
- 8-9/16 in
Description
Introducing the transitional pull-down kitchen faucet from the Fuller Collection by Kingston Brass. This stunning faucet brings a delightful blend of whimsy and elegance to your kitchen. Featuring a high-arching swivel spout and a dual-mode pull-down spray head, this faucet provides exceptional reach and versatility, making it easy to tackle any kitchen task. The generous 9-inch deck-to-spout clearance offers ample space for washing large pots and pans, while the swivel capability allows for effortless maneuvering around your sink. The distinctive industrial style wheel handle, designed with a grooved surface, adds a playful touch and ensures easy operation. Plus, installation is a breeze with a single-hole application.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.