Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Pull-Down Kitchen Faucet, Polished Chrome
- Mfr # LS8691KL
- Zoro # G423929442
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet;Mounting Hardware
Color/Finish
Matte Black
ADA Compliant
Yes
Typical Application
Kitchen Faucets
Mounting Type
Deck Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS8691KL
- Zoro #
- G423929442
- UPC #
- 196507371238
- Country of Origin
- China
Dimensions
- Length (In.)
- 3 9/16 in
- Width
- 8-9/16 in
- Height
- 17 in
Details
- Includes
- Faucet;Mounting Hardware
- Color/Finish
- Matte Black
- ADA Compliant
- Yes
- Typical Application
- Kitchen Faucets
- Mounting Type
- Deck Mount
- Number of Handles
- 1
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
- Handle Type
- Lever
- Type
- Pull-Down Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
- Finish
- Polished Chrome
- Faucet Spout
- Gooseneck;High Arc
- Item
- Pull-Down Kitchen Faucet
- Material
- Brass
- Inlet
- 1/2 in
Description
Introducing the transitional pull-down kitchen faucet from the Whitaker Collection by Kingston Brass. This stunning faucet brings a delightful blend of whimsy and elegance to your kitchen. Featuring a high-arching swivel spout and a dual-mode pull-down spray head, this faucet provides exceptional reach and versatility, making it easy to tackle any kitchen task. The generous 9-inch deck-to-spout clearance offers ample space for washing large pots and pans, while the swivel capability allows for effortless maneuvering around your sink. The distinctive ADA compliant industrial style lever handle, adds a playful touch and ensures easy operation. Plus, installation is a breeze with a single-hole application.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.