Single-Handle Six-Way Diverter Valve with Round Trim Kit, Brushed Nickel
- Mfr # KS4038HL
- Zoro # G223929734
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Height
5-11/32 in
Length
4-5/16 in
Width
4-1/16 in
Material
Brass
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS4038HL
- Zoro #
- G223929734
- UPC #
- 196507319339
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 5-11/32 in
- Length
- 4-5/16 in
- Width
- 4-1/16 in
Details
- Item
- Diverter Valves
- Color
- Polished Brass
- Material
- Brass
- Finish
- Brushed Nickel
Description
Upgrade your shower experience with our advanced 6-Way Diverter Valve and Trim kit. This exceptional valve allows you to effortlessly control the water flow, directing it to one or two of up to three different functions, including a shower head, handshower, body sprays, or tub spout. It seamlessly integrates with a shower mixing valve, which is vital for adjusting the water temperature and ensuring scald protection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.