Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Six-Way Diverter Valve with Round Trim Kit, Polished Chrome
- Mfr # KS4031EX
- Zoro # G523929403
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Brushed Nickel
Height
4-5/16 in
Width
4-3/8 in
Length
4-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS4031EX
- Zoro #
- G523929403
- UPC #
- 196507319919
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 4-5/16 in
- Width
- 4-3/8 in
- Length
- 4-5/16 in
Details
- Item
- Diverter Valves
- Material
- Brass
- Color
- Brushed Nickel
- Finish
- Polished Chrome
Description
Upgrade your shower experience with our advanced 6-Way Diverter Valve and Trim kit. This exceptional valve allows you to effortlessly control the water flow, directing it to one or two of up to three different functions, including a shower head, handshower, body sprays, or tub spout. It seamlessly integrates with a shower mixing valve, which is vital for adjusting the water temperature and ensuring scald protection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov